Shop All Conduit Voltage Markers
This Product is Discontinued
Brady
Voltage Card, 18 Marker, 120 Volts (Discontinued)
Mfr # 44304
Zoro # G0588847
This Product is Discontinued
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 120 Volts
- Markers per Card 18
- Character Height 5/16 in
Product Information
- Brand Brady
- MFR # 44304
- Zoro # G0588847
- UPC # 754473443047
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Character Height | 5/16 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 120 Volts |
Markers per Card | 18 |
Label Style | C |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 120 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.