Shop All Equipment & Container Labels
Brady
Vehicle Placard, Explosives 1.4
Mfr # 63332
Zoro # G3485483
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Explosives 1.4
- Material Self-Adhesive Vinyl
- Legend/Background Color Black/Orange
- Height 10-3/4"
Product Information
- Brand Brady
- MFR # 63332
- Zoro # G3485483
- UPC # 754473633325
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Language | English |
Legend | Explosives 1.4 |
Material | Self-Adhesive Vinyl |
Legend/Background Color | Black/Orange |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Class | 1 |
Message | 1.4 Explosives S 1 |
Hazard Class | Class 1 (Explosives) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Color | Black On Orange |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.4 Explosives S 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42273 (42273)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121127 (121127)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- Brady Safety Labels