Shop All Tags
Brady
Universal Tag, R/Wht, Dnu
Mfr # UNI-UNH 9 S
Zoro # G1989811
product price: $128.99
/pk 20, $6.45/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Tag Shape Circle
- Write on Surface No
- Background Color White
Product Information
Dimensions
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Strap, Header Wording (Reverse Side) No Header, Header Wording No Header, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Do Not Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102044)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK10 (86525)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- LUCKY LINE Paper Key Tag With Ring (28229)
- Brady Tags