Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 4, PK10
Mfr # 3010-4
Zoro # G4923913
product price: $19.39
/pk 10, $1.94/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-4
- Zoro # G4923913
- UPC # 754473033637
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS 32 Oz. Refill, Eye And Face Wash Sterile Eyesaline (32-000455-0000-H5)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- BRADY Letter Identification Card, X, PK32 (3420-X)
- BRADY Letter Identification Card, P, PK32 (3420-P)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- Brady Letters and Numbers