Shop All Letters and Numbers
Brady
Ultra Reflective Letter, J, PK10
Mfr # 3010-J
Zoro # G9730384
product price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-J
- Zoro # G9730384
- UPC # 754473033781
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Coat, Navy, L, Regular (1586)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 20 pack, 870B20-15 (870B20-15)
- IMPACTO Puncture Resist Molded Insole, 13-15, PR (RHINOTUFF)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Letter Label, Character M, PK10 (3010-M)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- Brady Letters and Numbers