Shop All Letters and Numbers
Brady
Ultra Reflective Letter, H, PK10
Mfr # 3010-H
Zoro # G6085721
product price: $20.55
/pk 10, $2.06/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-H
- Zoro # G6085721
- UPC # 754473033767
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BRADY Lockout Board, Unfilled, 14 In H (3004Y)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Label, 0 Thru 9, 2-1/4 In. H, PK25 (9714-# KIT)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 2, DOT, PK50 (NUMBER2R)
- Brady Letters and Numbers