Shop All Letters and Numbers
Brady
Ultra Reflective Letter, G, PK10
Mfr # 3010-G
Zoro # G6148676
product price: $20.45
/pk 10, $2.05/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-G
- Zoro # G6148676
- UPC # 754473033750
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Letter Label, Character O, PK10 (3010-O)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- BRADY Number Label, 1, 1-1/2in.Hx1in.W, PK25 (5920-1)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- Brady Letters and Numbers