Shop All Letters and Numbers
Brady
Ultra Reflective Letter, F, PK10
Mfr # 3010-F
Zoro # G5203633
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-F
- Zoro # G5203633
- UPC # 754473033743
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Numbers and Letters Labels, PK 10 (5100P-6)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- HY-KO 4In Solid Brass Number 0, 5PK (A10490)
- Brady Letters and Numbers