Shop All Letters and Numbers
Brady
Ultra Reflective Letter, B, PK10
Mfr # 3010-B
Zoro # G4972834
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3010-B
- Zoro # G4972834
- UPC # 754473033705
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOS Integral ARBORIST Helmet - Stars And Stripes (PROTOS-STSR)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- BRADY Numbers and Letters Labels, PK 10 (5050P-5)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- HY-KO 3In Black Vinyl Number 8, 10PK (A30408)
- Brady Letters and Numbers