Shop All First Aid Training, Instruction & Guides
Brady
Training DVD, Lockout Tagout
Mfr # 132427
Zoro # G5576593
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Video Length 25 min
- Safety Training and Reference Material Title Lockout Tagout Global Training Video USB
- Includes Employee Quiz, Instructor's Guide, Lockout Tagout Safety Training Video
- Language English, French, Portuguese, Simplified Chinese, Spanish
- Provides This Video Speaks To The Many Regulations Globally That Focus On Lockout/Tagout, And The Reasons Why A Company Should Have A Comprehensive Program.
Product Information
- Brand Brady
- MFR # 132427
- Zoro # G5576593
- UPC # 754473845179
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Video Length | 25 min |
Details
Item | USB Training Program |
Safety Training and Reference Material Title | Lockout Tagout Global Training Video USB |
Includes | Employee Quiz, Instructor's Guide, Lockout Tagout Safety Training Video |
Language | English, French, Portuguese, Simplified Chinese, Spanish |
Provides | This Video Speaks To The Many Regulations Globally That Focus On Lockout/Tagout, And The Reasons Why A Company Should Have A Comprehensive Program. |
Safety Training and Reference Materials Item | USB |
Safety Training and Reference Material Subject | Lockout Tagout |
Material | DVD |
Subject Matter | Lockout/Tagout |
Regulations Covered | 46211502, Compliant with Directive 2011/65/EU and 2015/863 |
Format | USB |
Supported Languages | Chinese, English, French, Portuguese, Spanish |
Run Time | 25 min |
Product Type | Training Video |
Title | Lockout Tagout Global Best Practice Training Video |
Description
USB Training Program, For Use With Not Applicable, Format USB, Height Not Applicable, Includes Employee Quiz, Instructor's Guide, Lockout Tagout Safety Training Video, Product Type Training Video, Regulations Covered 46211502, Compliant with Directive 2011/65/EU and 2015/863, Software Delivery Method Not Applicable, Subject Matter Lockout/Tagout, Supported Languages Chinese, English, French, Portuguese, Spanish, Title Lockout Tagout Global Best Practice Training Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STATE IND GRY 6 Panel Play Gate (8666)
- MCKESSON Sterile USP Type VII Gauze Sponge, 4 x 4 Inch, 10PK (16-4276)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- BRADY Lean Training Textbook, English (113242)
- BRADY Training Booklet, Hazard Communication (2101)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- VERIDIAN HEALTHCARE Aluminum Dual Head Teaching / Training Stethoscope (05-132)
- EMERGENCY FILM GROUP Hospital First Receiver Training DVD (FR0704 DVD)
- Brady First Aid Training, Instruction & Guides