Shop All Traffic Signs
Brady
Traffic Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 129495
Zoro # G8460818
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Ups Pick Up
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 129495
- Zoro # G8460818
- UPC # 754473785659
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Traffic Sign |
Header | No Header |
Legend | Ups Pick Up |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Symbol | None |
Legend Style | Text |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Mechanics Gloves, M, Tan/Brown, MiraX2/Form/Spandex (2035-M)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- BRADY Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 94180 (94180)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- NMC Slow 10.375x12.625, 10-1/2 in Height, 12-3/4 in Width (CS12)
- Brady Signs