Shop All Traffic Signs
Brady
Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English
Mfr # 124612
Zoro # G8622481
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Yield
- Legend Yield Proceed Slowly
- Width 18 in
- Height 18 in
- Sign Shape Triangle
Product Information
- Brand Brady
- MFR # 124612
- Zoro # G8622481
- UPC # 754473810573
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Header | Yield |
Legend | Yield Proceed Slowly |
Sign Shape | Triangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Symbol | None |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- FIBERLINK Spill Kit, HazMat, 6.5 gal. (PK600H)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- BRADY Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124401 (124401)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- NMC Wrong Way Sign (TM133J)
- Brady Traffic Signs