Shop All Traffic Signs
Brady
Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465
Mfr # 124465
Zoro # G8608761
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Slow
- Legend Blind Corner Proceed With Caution
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 124465
- Zoro # G8608761
- UPC # 754473807085
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 44 PK, Blue (93283)
- HAWS Foot Treadle (SP220SS)
- TOP TAPE AND LABEL Gator Grip Coarse Grit Anti-Slip Tape, Black, 4"W x 50'L Roll, SG6504B (SG6504B)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- BRADY Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124401 (124401)
- BRADY Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English (129500)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- NMC No Left Turn Graphic Traffic Sign, TM202J (TM202J)
- Brady Traffic Signs