Shop All Traffic Signs
Brady
Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text
Mfr # 124580
Zoro # G8611412
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 18 in
- Height 18"
- Sign Shape Diamond
Product Information
- Brand Brady
- MFR # 124580
- Zoro # G8611412
- UPC # 754473810252
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18" |
Details
Item | Traffic Sign |
Header | No Header |
Legend | No legend |
Sign Shape | Diamond |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Symbol | Up and Down Arrows |
Legend Style | Symbol |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 In., Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- Brady Signs