Shop All Traffic Signs
Brady
Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 124464
Mfr # 124464
Zoro # G7392469
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Slow
- Legend Blind Corner Proceed With Caution
- Width 12 in
- Height 18"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 124464
- Zoro # G7392469
- UPC # 754473806996
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18" |
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- BRADY Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498 (129498)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY BREAKER BLOCKER RAISED LOCK RAIL, PK2 (51264)
- BRADY Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 94180 (94180)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- NMC Slippery When Wet Sign, TM212K (TM212K)
- Brady Signs