Shop All Traffic Signs
Brady
Traffic Sign, 12 in H, 18" W, Polyester, Rectangle, English, 129701
Mfr # 129701
Zoro # G8481282
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend On Bridge
- Width 18"
- Height 12 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 129701
- Zoro # G8481282
- UPC # 754473787714
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 12 in |
Details
Item | Traffic Sign |
Header | No Header |
Legend | On Bridge |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Symbol | None |
Sign Legend Color | Red |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Red |
Description
Traffic Sign, Height 12 in, Width 18 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- BRADY BREAKER BLOCKER RAISED LOCK RAIL, PK2 (51264)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- BRADY Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (103850)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-MO-PBA (669-C/48-MO-PBA)
- Brady Signs