Shop All Traffic Signs
Brady
Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 129492
Zoro # G8482673
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FedEx Pick Up
- Width 14 in
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 129492
- Zoro # G8482673
- UPC # 754473785628
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10" |
Details
Item | Traffic Sign |
Header | No Header |
Legend | FedEx Pick Up |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Symbol | None |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 10 In., Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® ZEZ43267 Corrosive Placard, UN 3267, Removable Vinyl, 25/Pack (ZEZ43267)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- MAKITA Gloves, Cut Level 1, Nitrile, Small/Med (T-04117)
- BRADY Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English (129500)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134193 (134193)
- BRADY Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 94180 (94180)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- Brady Signs