Shop All Marking and Warning Tapes
Brady
ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100'
Mfr # 134086
Zoro # G808582392
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Includes Roll of 100 Feet
- Length 100 ft
- Material Polyester with Polyester Overlaminate
- Adhesive Permanent Rubber Based
Product Information
- Brand Brady
- MFR # 134086
- Zoro # G808582392
- UPC # 754473914592
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Includes | Roll of 100 Feet |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Rubber Based |
Color | Purple |
Item - Anti-Slip Tapes | Floor Marking Tape |
Thickness | 0.008 in |
Description
Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor-marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Can be easily applied by one person working alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- EPSON ERC23BR Ribbon, Black/Red (ERC23BR)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S ( 7 ), 100 PK, Green (48UM29)
- NMC Individual Character Stencil 8" Number Set, PMC8-F (PMC8-F)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BRADY Floor Marking Tape, Arrow, 2In W, Grn, PK100 (104413)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Blk/Wht (121913)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Blue, 25PK (VSC-SQUARE-BLUE)
- Brady Marking and Warning Tapes