Shop All Marking and Warning Tapes
Brady
ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK
Mfr # 175650
Zoro # G608582332
original price:
$120.49
25% off
new price: $89.79
/pk 50, $1.80/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50 Each
- Material Polyester with Polyester Overlaminate
- Thickness 0.008 in
- Length 8 in
- Application Floor Marking
Product Information
- Brand Brady
- MFR # 175650
- Zoro # G608582332
- UPC # 888434615768
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 8 in |
Width | 3 in |
Details
Includes | 50 Each |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.008 in |
Color | Blue |
Application | Floor Marking |
Item - Anti-Slip Tapes | Floor Marking Tape |
Adhesive | Permanent Rubber Based |
Description
Extremely durable ToughStripe die-cut floor marking arrows are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations, and identifying equipment and egress paths. Can be easily applied by one person working alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- PORTWEST PU Palm Glove, XXS (A120)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, Arrow, 2In W, Wht, PK100 (104417)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Blk/Wht (121913)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- Brady Marking and Warning Tapes