Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 4900
Mfr # R4900
Zoro # G5536361
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 4900 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards RoHS Compliance
- Width 3 17/64 in
- Length 984 ft
Product Information
- Brand Brady
- MFR # R4900
- Zoro # G5536361
- UPC # 662820352686
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 3 17/64 in |
Length | 984 ft |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Ribbon Width | 3 1/4 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 4900 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Color | Black |
Ink Color | Black |
Ribbon Color | Black |
Resistance Properties | High Temperature-Resistant, Smear-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R4900 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Battery Pack (BMP41-BATT)
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- Brady Label Maker Accessories