Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black
Mfr # R6402
Zoro # G6675392
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 3-17/64"
- Length 984 ft.
Product Information
- Brand Brady
- MFR # R6402
- Zoro # G6675392
- UPC # 662820662648
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 3-17/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Ribbon Width | 3 1/4 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Ribbon Length | 984 ft |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R6400 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Color | Black |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Large, Lime (M7148C-3 L)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- Brady Label Maker Ribbons