Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, Amber
Mfr # THT-16-724-2.5
Zoro # G5629635
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-724 Polyimide
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Product Information
- Brand Brady
- MFR # THT-16-724-2.5
- Zoro # G5629635
- UPC # 754473846152
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 3 in |
Length | 1/4 in |
Height | 1/4 in |
Label Height | 1/4 in |
Label Width | 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Amber, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 3 in, Labels per Roll 2,500, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWEAR USA Radians LHV-5ANSI-CT Type R Class 2 Safety Vest, Size: L (LHV-5ANSI-CT-L)
- NMC Danger Equipment Locked Out Tag, Pk10 (JMTAG1)
- PIP Touchscreen Utility Glove, L, Yellow, PK12 (HVY713SUTS/L)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Wire Marking Sleeves, Yellow, 2 In W (3PS-1500-2-YL)
- BRADY Printer Network Card (NET-LAN)
- Brady Safety Labels