Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, Amber
Mfr # THT-14-724-10
Zoro # G5531224
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-724 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Product Information
- Brand Brady
- MFR # THT-14-724-10
- Zoro # G5531224
- UPC # 754473846084
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 21/32 in |
Length | 13/64 in |
Height | 13/64 in |
Roll Width | 2 61/64 in |
Label Width | 21/32 in |
Core Diameter | 3 in |
Label Height | 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Amber, Label Finish Matte, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4307, R4307
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0600)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Thermal Transfer Printer Labels, White (THT-71-727-20)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6000)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- Brady Safety Labels