Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 500
Mfr # THT-82-427-0.5
Zoro # G5687035
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Height 2 in
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Background Color Translucent/White
- Label Type Self-Laminating Label
Product Information
- Brand Brady
- MFR # THT-82-427-0.5
- Zoro # G5687035
- UPC # 662820305477
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 2 in |
Width | 6 in |
Length | 1 in |
Core Diameter | 3 in |
Printable Portion Height | 1 1/2 in |
Label Width | 2 in |
Label Height | 6 in |
Minimum Wire Diameter | 0.72 in |
Printable Portion Width | 2 in |
Maximum Wire Diameter | 1.43 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 2 in, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.72 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Ice Gloves, Black, X-Large, Pair (N9690XL)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-8-439-BK)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Label, 3/4 in W, White (M7-18-498)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- Brady Safety Labels