Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 3500
Mfr # THT-63-427-3.5
Zoro # G5513347
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Tape Format Die Cut - Tag
- Width 51/64 in
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Product Information
- Brand Brady
- MFR # THT-63-427-3.5
- Zoro # G5513347
- UPC # 662820305378
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 51/64 in |
Height | 51/64 in |
Length | 1 7/16 in |
Minimum Wire Diameter | 0.15 in |
Printable Portion Width | 51/64 in |
Label Width | 13/16 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.3 in |
Printable Portion Height | 1/2 in |
Label Height | 1 7/16 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 13/16 in, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY SWITCH Safety Glasses Matte BlackPolarized (ESH-14MKP)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL (1060-2X)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- BRADY Label Cartridge, Black/Clear, 3/4 In. W (M21-750-430)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (THT-107-483)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-375-423)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- BROTHER Label, Roll, 25Mmx5M, Cl (BRTCZ1004)
- Brady Safety Labels