Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 3000
Mfr # THT-131-427-3
Zoro # G5544987
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Length 1 in
- Tape Format Die Cut - Tag
- Labels per Roll 3000
- Application Laboratory Labeling
Product Information
- Brand Brady
- MFR # THT-131-427-3
- Zoro # G5544987
- UPC # 662820623649
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1 in |
Width | 2 5/8 in |
Height | 2 5/8 in |
Label Height | 2 5/8 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.52 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.28 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 5/8 in, Label Width 1 in, Maximum Wire Diameter 0.52 in, Minimum Wire Diameter 0.28 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4300, R4300, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- DYMO Label Roll, White, Black (30327)
- Brady Safety Labels