Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 2500
Mfr # THT-119-427-2.5
Zoro # G6173097
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT
- Color Black on White
- Height 1 1/2 in
- Width 1 1/2 in
- Length 1 1/2 in
Product Information
- Brand Brady
- MFR # THT-119-427-2.5
- Zoro # G6173097
- UPC # 662820623366
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Length | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Maximum Wire Diameter | 0.32 in |
Core Diameter | 3 in |
Printable Portion Width | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- TIMBERLAND PRO Wellington Boot, W, 10, Brown, PR (TB0A1XFX214)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- BRADY Label Cartridge, Clear, Polyester (M71C-375-430)
- BRADY Label (M21-500-403)
- BRADY 1 mil Polyimide Circuit Board Labels 0.25 in H x 1.25 in W White 10000/RL (THT-43-729-10)
- BRADY Label (M21-30-423)
- BRADY Tape, Orange, 100 ft. L, 1-1/8 In. W (113153)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- Brady Label Maker Tapes, Labels, Signs & Tags