Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 5000
Mfr # B33-5-432
Zoro # G5672387
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BBP(R)33 Label Printer
- Color Clear
- Width 1 in
- Length 1/2 in
Product Information
- Brand Brady
- MFR # B33-5-432
- Zoro # G5672387
- UPC # 662820649175
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 1/2 in |
Height | 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-432, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Tape, White, Labels/Roll: Continuous (133159)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- BRADY Label, Plastic, Color Yellow, 2" W (M6C-2000-584-YL)
- Brady Safety Labels