Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-152-499-3
Zoro # G5773354
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Height 1 in
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Labels per Roll 3000
- Standards ASTM D1000, CSA Approved, DIN VDE 0472 part 815, UL Recognized
Product Information
- Brand Brady
- MFR # THT-152-499-3
- Zoro # G5773354
- UPC # 662820623786
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 in |
Width | 1 in |
Length | 1 in |
Printable Portion Height | 1 in |
Core Diameter | 3 in |
Printable Portion Width | 3/4 in |
Minimum Wire Diameter | 0.05 in |
Label Height | 3/8 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- REEBOK Size 7W Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120400)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- Brady Safety Labels