Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 2500
Mfr # THT-15-423-2.5
Zoro # G5717625
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Application Circuit Board and Electrical Component Labeling, Component Labeling, Inventory and Inspection Labeling, Laboratory Identification
- Color White
- Width 2 in
- Label Type Polyester
Product Information
- Brand Brady
- MFR # THT-15-423-2.5
- Zoro # G5717625
- UPC # 662820301271
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 2 in |
Length | 1/4 in |
Label Width | 2 in |
Roll Width | 2 13/64 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 230VAC (VAF8000A-3)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x32 (74273)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Lime (8910)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- BRADY Label Cartridge, White, Polyester (M71C-500-423)
- BRADY Tape, Yellow, 7 In. W, 50 ft. L (13652)
- BRADY Precut Label Cartridge, White, Matte (M4-131-499)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-62-427-3.5)
- BRADY Label, White, Labels/Roll: 500 (M6-82-499)
- Brady Safety Labels