Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 250
Mfr # THTEP177-593-.25
Zoro # G5719341
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
- Label Type Raised Panel Polyester
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Labels per Roll 250
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product Information
- Brand Brady
- MFR # THTEP177-593-.25
- Zoro # G5719341
- UPC # 662820802402
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 2 1/2 in |
Height | 3 in |
Label Width | 3 in |
Label Height | 2 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-125-499-1.5-SC)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- Brady Safety Labels