Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 250
Mfr # PTL-19-642
Zoro # G5644387
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71
- Height 1 in
- Legend Blank
- Material B-642 Self-Extinguishing Tedlar(R)
Product Information
- Brand Brady
- MFR # PTL-19-642
- Zoro # G5644387
- UPC # 662820186342
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 in |
Length | 1 in |
Width | 1 in |
Label Height | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.08 in |
Maximum Wire Diameter | 0.11 in |
Description
Precut Label Roll, Material Properties Self-Extinguishing, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5M)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (304340182)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- BRADY Freezerbondz Polyester Labels (THT-190-492-3)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- Brady Safety Labels