Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-29-423-10
Zoro # G5756676
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Label Type Polyester
- Width 1 1/4 in
- Labels per Roll 10,000
- Height 1 1/4 in
Product Information
- Brand Brady
- MFR # THT-29-423-10
- Zoro # G5756676
- UPC # 662820302377
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/4 in |
Height | 1 1/4 in |
Length | 3/8 in |
Core Diameter | 3 in |
Label Width | 1 1/4 in |
Roll Width | 2 3/4 in |
Label Height | 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- NEVS Label, Alcohol Isopropyl 70% 1" x 3-1/2" White w/ 4 C.P. (VW-0121)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-483)
- GLOBE SCIENTIFIC Label Roll, Cryo, Direct Thermal, 9.5mm Dots, for 1.5mL Tubes, Green, 4000PK (LTC-95G)
- Brady Safety Labels