Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 3000
Mfr # THT-7-428-3
Zoro # G5711587
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP81, i7100, IP Series, PR Plus
- Height 1 1/4 in
- Length 1 1/4 in
- Width 2 3/4 in
Product Information
- Brand Brady
- MFR # THT-7-428-3
- Zoro # G5711587
- UPC # 662820301103
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 1/4 in |
Length | 1 1/4 in |
Width | 2 3/4 in |
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Core Diameter | 3 in |
Roll Width | 2 61/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1 1/4 in, Label Material Metallized Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-428, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- BRADY 3" White Paper Label, THT-18-424-3 (THT-18-424-3)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, L (WMIG)
- BRADY Label Roll, White/Clear, Labels/Roll: 1400 (B33-75-427)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- BRADY RTK Label, Red/Yellow/Blue/White, 1.125 In (B30-246-595-NFR)
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- BRADY Cartridge Label, 1/2 In. L, Nylon (BM71-11-499)
- BRADY Label Cartridge, Black/White/Translucent (M21-1500-427)
- BRADY Precut Label Cartridge, Clear, Gloss (M5-78-432-CL-BK)
- Brady Label Maker Tapes, Labels, Signs & Tags