Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 270
Mfr # B30-261-7569-CLP3A
Zoro # G6109311
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 4 21/64 in
- Length 2 61/64 in
Product Information
- Brand Brady
- MFR # B30-261-7569-CLP3A
- Zoro # G6109311
- UPC # 662820643593
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 21/64 in |
Length | 2 61/64 in |
Label Height | 2 61/64 in |
Label Width | 4 21/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 61/64 in, Label Material Vinyl, Label Width 4 21/64 in, Labels per Roll 270, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- RZ INDUSTRIES RZ Mask Environmental Mesh Reusable Dust Mask (43668)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- BRADY Precut Label Cartridge, Gray, Matte (M5-30-428)
- BRADY Label Tape Cart, White, 100ft L x 1-1/8inW (B30C-1125-483WT-KT)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- Brady Safety Labels