Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 200
Mfr # B30-262-7569-CLP4B
Zoro # G6123451
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 6 in
- Length 4 in
Product Information
- Brand Brady
- MFR # B30-262-7569-CLP4B
- Zoro # G6123451
- UPC # 662820643685
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 in |
Length | 4 in |
Label Height | 4 1/8 in |
Label Width | 6 3/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 1/8 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 200, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- ERGODYNE Orange Non-Certified X-Back Vest (8080BAX)
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- BRADY Label Cartridge, Clear, Polyester (M71C-375-430)
- BRADY Label, 1 in W, White (M7-16-423)
- BRADY Label, Vinyl, Color Yellow, 1/2" W (M6C-500-595-YL)
- BRADY PERMASLEEVE ROLL OF 100 MARKERS LABELING TAPE (PSPT-250-175-WT)
- BRADY Label, White, 2000 per Roll, 0.9 in. W (B33-194-481)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M4C-1000-595-CL-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags