Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 200
Mfr # B30-262-7569-CLP3A
Zoro # G6130065
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 6 7/64 in
- Length 4 1/8 in
Product Information
- Brand Brady
- MFR # B30-262-7569-CLP3A
- Zoro # G6130065
- UPC # 662820643654
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 7/64 in |
Length | 4 1/8 in |
Label Width | 6 3/32 in |
Label Height | 4 1/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 1/8 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 200, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- NMC Combustible 3 Dot Placard Label, Pk25 (DL9AP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH5X002500)
- BRADY Label Cartridge, White, Polyester (M71C-500-423)
- BRADY Label, 1/2 in W, White (M7-83-499)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-9-427)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 180 (B30EP-168-593-YL)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-375-423)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (209BYPX)
- Brady Safety Labels