Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Clear, Labels/Roll: 3000
Mfr # THT-18-430-3
Zoro # G5521214
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color Clear
- Width 3"
- Length 1"
Product Information
- Brand Brady
- MFR # THT-18-430-3
- Zoro # G5521214
- UPC # 662820301899
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Width | 3 in |
Roll Width | 3 13/64 in |
Core Diameter | 3 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 3 in |
Label Size (HxW) - General Purpose Laboratory Labels | 1 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 5,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Material Series B-430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- BRADY Label, Yellow, Labels/Roll: 60 (132395)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-91-427-YL)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- Brady Safety Labels