Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Clear, Labels/Roll: 10,000
Mfr # THT-39-430-10
Zoro # G5619302
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color Clear
- Width 1"
- Length 1/2"
Product Information
- Brand Brady
- MFR # THT-39-430-10
- Zoro # G5619302
- UPC # 662820302162
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1/2" |
Height | 1/2" |
Core Diameter | 3 in |
Label Width | 1 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 1 in |
Vial/Tube Size | 2.0 mL |
Label Height | 1/2 in |
Label Size (HxW) - General Purpose Laboratory Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-430, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- ARIAT Size 8-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (M71-32-427-YL)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-22-428)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- Brady Label Maker Tapes, Labels, Signs & Tags