Shop All Identification Labels
Brady
Thermal Label, 3-1/7 In. L x 1-9/10 In. W
Mfr # PTL-66-427
Zoro # G6204152
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material B-427 Self-Laminating Vinyl
- Width 1 15/16 in
- Height 3 5/32 in
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Shape Rectangle
Product Information
- Brand Brady
- MFR # PTL-66-427
- Zoro # G6204152
- UPC # 662820111993
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 15/16 in |
Height | 3 5/32 in |
Length | 3 5/32 in |
Label Height | 3 5/32 in |
Printable Portion Width | 1 15/16 in |
Printable Portion Height | 1 in |
Label Width | 1 15/16 in |
Minimum Wire Diameter | 0.2 in |
Maximum Wire Diameter | 0.4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3 5/32 in, Label Width 1 15/16 in, Maximum Wire Diameter 0.4 in, Minimum Wire Diameter 0.2 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- INTERSTATE SAFETY Ultra-Soft Foam Earplugs, 32dB Highest NRR - 4 Assorted Colors, PK 200 (40205)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- CONDOR Driver Gloves, M, Cream, PR (20GZ19)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- Brady Safety Labels