Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-4000-854-YL
Zoro # G5744663
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Yellow
- Width 4"
- Length 50 ft.
Product Information
- Brand Brady
- MFR # B30C-4000-854-YL
- Zoro # G5744663
- UPC # 754473897833
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 4 in x 50 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-854
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- DICKIES Industrial Work Pants, Twill, Navy, 42x32 (LP92NV 42 32)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-1125-483WT-KT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- Brady Label Maker Tapes, Labels, Signs & Tags