Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-4000-549-YL
Zoro # G5424291
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Yellow
- Width 4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-4000-549-YL
- Zoro # G5424291
- UPC # 754473209476
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- LIFT SAFETY Cooling Skull Cap Black (ACS-14K)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-549-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-549-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Label, 1 in W, White (M6-17-473)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- BRADY Label, 4 in W, Black; White; Yellow (M7-38-483-CAUTION)
- Brady Label Maker Tapes, Labels, Signs & Tags