Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-3000-595-YL
Zoro # G4336272
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Yellow
- Width 3 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-3000-595-YL
- Zoro # G4336272
- UPC # 754473183400
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1242-DG_12x18 (T1-1242-DG_12x18)
- ZORO SELECT Replacement Plexiglass, 18 in. (SLSSBFEC04G)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-11-427)
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BROTHER Ptouch TZe Laminated Tape Cartridges, Black (BRTTZE231)
- Brady Label Maker Tapes, Labels, Signs & Tags