Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, 7 In. W, 50 ft. L
Mfr # 13652
Zoro # G0142274
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- Color Yellow
- Width 7 in
- Length 50 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 13652
- Zoro # G0142274
- UPC # 754473136529
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 7 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- HOSPECO GLOVES, LTX, PW FR, M, 10/100, 10PK (HOSGLL105FM)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13610)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Label Cartridge, White, Polyester, 4 In. W (M71EP-174-593)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-62-427-3.5)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (218WRPX)
- Brady Safety Labels