Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, 110 ft. L, 2-1/4 In. W
Mfr # 120855
Zoro # G0142572
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Yellow
- Width 2 1/4 in
- Length 110 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 120855
- Zoro # G0142572
- UPC # 754473700898
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 110 ft |
Roll Length | 110 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 12, PR (150040-SZ12)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- BRADY Tape, White, 110 ft. L, 1-1/8 In. W (120847)
- BRADY Tape, White, 110 ft. L, 2-1/4 In. W (120854)
- BRADY Tape, Green, 110 ft. L, 2-1/4 In. W (120857)
- BRADY Label Cartridge, Black, 1-4/5 In. W (M71EP-169-593-BK)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- AVERY DENNISON Avery® Thermal Printer Labels, Shipping, 2-1/8 x 4, White, 140/Roll, 1 Roll/Box (4153)
- Brady Label Maker Tapes, Labels, Signs & Tags