Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-4000-854-WT
Zoro # G5703835
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 4"
- Length 50 ft.
Product Information
- Brand Brady
- MFR # B30C-4000-854-WT
- Zoro # G5703835
- UPC # 754473897840
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 4 in x 50 ft |
Label Size (WxL) | 4 in |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-854
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-854-YL)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- Brady Label Maker Tapes, Labels, Signs & Tags