Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-4000-595-WT
Zoro # G4336236
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-4000-595-WT
- Zoro # G4336236
- UPC # 754473183349
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-4000-595-BR)
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK (SA4363)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Label, White, Labels/Roll: 2000 (THT-53-7425-2)
- BRADY Tape, Red, 100 ft. L, 1-1/8 In. W (113121)
- Brady Safety Labels