Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-2250-595-WT
Zoro # G4336211
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 2 1/4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-2250-595-WT
- Zoro # G4336211
- UPC # 754473183363
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY Label, 29/32 in W, White (M6-13-719)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- Brady Safety Labels