Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-1125-855-WT
Zoro # G5544427
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 1 1/8 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # B30C-1125-855-WT
- Zoro # G5544427
- UPC # 754473898113
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/8 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- KEEN Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray (1023233)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZGM-M/L)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous (212BGPX)
- Brady Label Maker Tapes, Labels, Signs & Tags