Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, 110 ft. L, 1-1/8 In. W
Mfr # 120847
Zoro # G0143717
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color White
- Width 1 1/8 in
- Length 110 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 120847
- Zoro # G0143717
- UPC # 754473700812
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/8 in |
Length | 110 ft |
Roll Length | 110 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- BRADY Tape, Yellow, 110 ft. L, 2-1/4 In. W (120855)
- BRADY Tape, Green, 110 ft. L, 2-1/4 In. W (120857)
- BRADY Tape, White, 110 ft. L, 2-1/4 In. W (120854)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-345-WT)
- BRADY Tape, Red, 100 ft. L, 4 In. W (113119)
- BRADY Label, 1/2 in W, Clear; White (M6-74-427)
- Brady Safety Labels